

€70.80/ meterexcl. VAT
€85.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG6K-MTF |
Code | 8EFG6K-MTF |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Hose ID (DN) | DN12 |
Outer Diameter | 24 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 90 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 0.89 kg/m |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R15 |
ISO standard | ISO 3862 R15 |
Approval | DNV |
€11.50/ meterexcl. VAT
€13.92incl. VAT
Sold per: 0.01Min. order: 0.01
12 In stock - Estimated delivery date 05/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026