

€10.76/ meterexcl. VAT
€13.02incl. VAT
Sold per: 650Min. order: 650
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR2 PRO |
Code | 8CR2XBALE EURO |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 21.6 mm |
Maximum operating pressure | 275 bar |
Maximum operating pressure | 27.5 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1100 bar |
Minimum bending radius | 180 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |