

€7.42/ meterexcl. VAT
€8.98incl. VAT
Sold per: 750Min. order: 750
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR1 PRO |
Code | 8CR1XBALE EURO |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Hose ID | 12.7 mm |
Outer Diameter | 19.8 mm |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 16 MPa |
Maximum operating pressure | 2325 psi |
Minimum burst pressure | 640 bar |
Minimum bending radius | 180 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |