

€61.62/ meterexcl. VAT
€74.56incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH8NC |
Code | 6TH8NCXCT76 |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 19.1 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 65 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R8 |
SAE standard | SAE 100 R8 |