

€41.08/ meterexcl. VAT
€49.71incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7NC |
Code | 6TH7NCXCT76 |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 16.3 mm |
Maximum operating pressure | 158 bar |
Maximum operating pressure | 15.8 MPa |
Maximum operating pressure | 2250 psi |
Minimum burst pressure | 620 bar |
Minimum bending radius | 50 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
SAE standard | SAE 100 R7 |