

€24.82/ meterexcl. VAT
€30.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXG4K-XTP |
Code | 6MXG4K-XTPXRL100 |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 17.7 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | XtraTuff™ Plus |
Outside wall colour | Black |
Inlay material | Xpiral™ |
Temperature range | from -40 to 121 °C |
SAE standard | SAE 100 R19 |
ISO standard | ISO 18752 280 DC |
Approval | DNV, LR, BV, ABS |