

€24.23/ meterexcl. VAT
€29.32incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M3K-MTF |
Code | 6M3K-MTFXRL125 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 16 mm |
Maximum operating pressure | 225 bar |
Maximum operating pressure | 22.5 MPa |
Maximum operating pressure | 3250 psi |
Minimum burst pressure | 900 bar |
Minimum burst pressure | 90 MPa |
Minimum burst pressure | 13140 psi |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.28 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-1SC/2SC |
SAE standard | SAE 100 R17 |
ISO standard | ISO 11237 R17 |
Approval | DNV |
€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 05/11/2026