GATES

GATES Hydraulic hose 6M2TXBALE

  • ERIKS:13642842
  • Manufacturer:5400608124743
Image 1
Save to list

€17.20/ meterexcl. VAT

€20.81incl. VAT

Sold per: 914.41Min. order: 914.41

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
M2T
Code
6M2TXBALE
Hose ID
3/8" in
Hose ID
9.5 mm
Hose ID (DN)
DN10
Outer Diameter
17.8 mm
Maximum operating pressure
350 bar
Maximum operating pressure
35 MPa
Maximum operating pressure
5000 psi
Minimum burst pressure
1400 bar
Minimum bending radius
50 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Standard
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R16
ISO standard
ISO 11237 R16
Approval
DNV, LR, BV, ABS