

€31.35/ meterexcl. VAT
€37.93incl. VAT
Sold per: 0.01Min. order: 0.01
113.04 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 6G2XHXRL122 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 18.8 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 130 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.54 kg/m |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€37.53/ meterexcl. VAT
€45.41incl. VAT
Sold per: 0.001Min. order: 0.001
210 In stock - Estimated delivery date 26/10/2026