

€24.40/ meterexcl. VAT
€29.52incl. VAT
Sold per: 117.35Min. order: 117.35
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2L |
Code | 6G2LXRL117 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 18.8 mm |
Maximum operating pressure | 330 bar |
Maximum operating pressure | 33 MPa |
Maximum operating pressure | 4800 psi |
Minimum burst pressure | 1320 bar |
Minimum bending radius | 130 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -57 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |