

€24.03/ meterexcl. VAT
€29.08incl. VAT
Sold per: 117.35Min. order: 117.35
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 6G1HXRL117 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 17.5 mm |
Maximum operating pressure | 155 bar |
Maximum operating pressure | 15.5 MPa |
Maximum operating pressure | 2250 psi |
Minimum burst pressure | 628 bar |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R1 |