

€43.99/ meterexcl. VAT
€53.23incl. VAT
Sold per: 0.01Min. order: 0.01
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K |
Code | 6EFG5K |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 20.2 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 65 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 0.71 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV, LR, BV, ABS |
€9.95/ meterexcl. VAT
€12.04incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026