

€8.46/ meterexcl. VAT
€10.24incl. VAT
Sold per: 850Min. order: 850
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR2 PRO |
Code | 6CR2XBALE EURO |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Outer Diameter | 18.5 mm |
Maximum operating pressure | 330 bar |
Maximum operating pressure | 33 MPa |
Maximum operating pressure | 4800 psi |
Minimum burst pressure | 1320 bar |
Minimum bending radius | 130 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |