GATES

GATES Hydraulic hose 6CR1XBALE EURO

  • ERIKS:14607088
  • Manufacturer:5400608191868
Image 1
Save to list

€6.55/ meterexcl. VAT

€7.93incl. VAT

Sold per: 1050Min. order: 1050

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
CR1 PRO
Code
6CR1XBALE EURO
Hose ID (DN)
DN10
Hose ID
3/8" in
Hose ID
9.5 mm
Outer Diameter
16.8 mm
Maximum operating pressure
180 bar
Maximum operating pressure
18 MPa
Maximum operating pressure
2600 psi
Minimum burst pressure
720 bar
Minimum bending radius
130 mm
Material of inner wall
NBR
Material of outer wall
SBR
Quality cover
Standard
Outside wall colour
Black
Inlay material
One high tensile steel wire braid
Temperature range
from -40 to 100 °C
EN standard
EN 853-1SN