

€32.51/ meterexcl. VAT
€39.34incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7NC |
Code | 5TH7NCXCT76 |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Outer Diameter | 14.2 mm |
Maximum operating pressure | 175 bar |
Maximum operating pressure | 17.5 MPa |
Maximum operating pressure | 2500 psi |
Minimum burst pressure | 700 bar |
Minimum bending radius | 45 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
SAE standard | SAE 100 R7 |