

€14.64/ meterexcl. VAT
€17.71incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXT |
Code | 5MXTXRL150 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 15.2 mm |
Maximum operating pressure | 380 bar |
Maximum operating pressure | 38 MPa |
Maximum operating pressure | 5500 psi |
Minimum burst pressure | 1520 bar |
Minimum burst pressure | 152 MPa |
Minimum burst pressure | 22192 psi |
Minimum bending radius | 45 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | High tensile steel wire braid |
Weight | 0.33 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |