

€14.82/ meterexcl. VAT
€17.93incl. VAT
Sold per: 0.01Min. order: 0.01
140 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M5K |
Code | 5M5KXRL150 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 15.4 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 55 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.34 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-2SC |
Approval | DNV, LR, BV |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€37.43/ meterexcl. VAT
€45.29incl. VAT
78 In stock - Estimated delivery date 05/11/2026