

€16.18/ meterexcl. VAT
€19.58incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T |
Code | 5M2TXRL150 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Hose ID (DN) | DN08 |
Outer Diameter | 15.5 mm |
Maximum operating pressure | 380 bar |
Maximum operating pressure | 38 MPa |
Maximum operating pressure | 5500 psi |
Minimum burst pressure | 1520 bar |
Minimum bending radius | 45 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV, LR, BV, ABS |