

€5.79/ meterexcl. VAT
€7.01incl. VAT
Sold per: 1250Min. order: 1250
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | CR1 PRO |
Code | 5CR1XBALE EURO |
Hose ID (DN) | DN08 |
Hose ID | 5/16" in |
Hose ID | 8 mm |
Outer Diameter | 15 mm |
Maximum operating pressure | 215 bar |
Maximum operating pressure | 21.5 MPa |
Maximum operating pressure | 3100 psi |
Minimum burst pressure | 860 bar |
Minimum bending radius | 115 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |