

€54.91/ meterexcl. VAT
€66.44incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH8NC |
Code | 4TH8NCXCT76 |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 15.5 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum bending radius | 50 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R8 |
SAE standard | SAE 100 R8 |