

€18.78/ meterexcl. VAT
€22.72incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7S |
Code | 4TH7SXCT76 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 12.7 mm |
Maximum operating pressure | 190 bar |
Maximum operating pressure | 19 MPa |
Maximum operating pressure | 2750 psi |
Minimum burst pressure | 768 bar |
Minimum bending radius | 30 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R7 |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3947 R7 |