

€14.65/ meterexcl. VAT
€17.73incl. VAT
Sold per: 134.11Min. order: 134.11
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M3KH |
Code | 4M3KHXRL134 |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 12.2 mm |
Maximum operating pressure | 225 bar |
Maximum operating pressure | 22.5 MPa |
Maximum operating pressure | 3250 psi |
Minimum burst pressure | 900 bar |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.19 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 857-1SC/2SC |
SAE standard | SAE 100 R17 |
ISO standard | ISO 11237 R17 |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€32.49/ meterexcl. VAT
€39.31incl. VAT
Sold per: 5Min. order: 5
95.2 In stock - Estimated delivery date 05/11/2026