

€17.93/ meterexcl. VAT
€21.70incl. VAT
Sold per: 106.68Min. order: 106.68
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-XTF |
Code | 4M2T-XTFXRL107 |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 14.2 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum bending radius | 40 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |