

€5.51/ meterexcl. VAT
€6.67incl. VAT
Sold per: 1500Min. order: 1500
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | IA3K PRO |
Code | 4IA3KXBALE EPB |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 11.9 mm |
Maximum operating pressure | 210 bar |
Maximum operating pressure | 21 MPa |
Maximum operating pressure | 3000 psi |
Minimum burst pressure | 840 bar |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | SBR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R17 |
ISO standard | ISO 18752 A |