

€25.48/ meterexcl. VAT
€30.83incl. VAT
Sold per: 138.68Min. order: 138.68
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G3H |
Code | 4G3H |
Hose ID (DN) | DN06 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Outer Diameter | 14.2 mm |
Maximum operating pressure | 88 bar |
Maximum operating pressure | 8.8 MPa |
Maximum operating pressure | 1250 psi |
Minimum burst pressure | 350 bar |
Minimum bending radius | 75 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two layers of textile reinforcement |
Temperature range | from -40 to 135 °C |
EN standard | EN 854-R3 |
SAE standard | SAE 100 R3 |
ISO standard | ISO 4079 R3 |