

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2 |
Code | 4G2XRL175 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 15 mm |
Maximum operating pressure | 400 bar |
Maximum operating pressure | 40 MPa |
Maximum operating pressure | 5800 psi |
Minimum burst pressure | 1600 bar |
Minimum burst pressure | 160 MPa |
Minimum burst pressure | 23360 psi |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.35 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
Approval | DNV, LR, BV, ABS |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 05/11/2026€13.11/ meterexcl. VAT
€15.86incl. VAT
Sold per: 30Min. order: 30
223.4 In stock - Estimated delivery date 05/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026