

€24.65/ meterexcl. VAT
€29.83incl. VAT
Sold per: 0.01Min. order: 0.01
78.1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 4G2XHXRL168 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 15 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 100 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Weight | 0.42 kg/m |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
€4.18/ meterexcl. VAT
€5.06incl. VAT
Sold per: 0.01Min. order: 0.01
8.5 In stock - Estimated delivery date 06/11/2026€8.85/ meterexcl. VAT
€10.71incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 06/11/2026€37.43/ meterexcl. VAT
€45.29incl. VAT
78 In stock - Estimated delivery date 06/11/2026