

€17.88/ meterexcl. VAT
€21.63incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 4G1HXRL134 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 13.5 mm |
Maximum operating pressure | 190 bar |
Maximum operating pressure | 19 MPa |
Maximum operating pressure | 2750 psi |
Minimum burst pressure | 760 bar |
Minimum burst pressure | 76 MPa |
Minimum burst pressure | 11096 psi |
Minimum bending radius | 50 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.22 kg/m |
Temperature range | from -40 to 135 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |