

€15.46/ meterexcl. VAT
€18.71incl. VAT
Sold per: 76.2Min. order: 76.2
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7 |
Code | 3TH7XCT76 |
Hose ID (DN) | DN05 |
Hose ID | 3/16" in |
Hose ID | 4.8 mm |
Outer Diameter | 10.4 mm |
Maximum operating pressure | 207 bar |
Maximum operating pressure | 20.7 MPa |
Maximum operating pressure | 3000 psi |
Minimum burst pressure | 827 bar |
Minimum bending radius | 20 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R7 |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3947 R7 |