

€10.86/ meterexcl. VAT
€13.14incl. VAT
Sold per: 300Min. order: 300
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M3K |
Code | 3M3KXRL300 |
Hose ID | 3/16" in |
Hose ID | 4.8 mm |
Hose ID (DN) | DN05 |
Outer Diameter | 10.9 mm |
Maximum operating pressure | 225 bar |
Maximum operating pressure | 22.5 MPa |
Maximum operating pressure | 3250 psi |
Minimum burst pressure | 900 bar |
Minimum bending radius | 33 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 100 °C |
EN standard | EN 857-1SC/2SC |
SAE standard | SAE 100 R17 |
ISO standard | ISO 11237 R17 |
Approval | DNV, LR, BV, ABS |