GATES

GATES Hydraulic hose 32G2XH

  • ERIKS:14607049
  • Manufacturer:5414465030291
Image 1
Save to list

€180.61/ meterexcl. VAT

€218.54incl. VAT

Sold per: 39.62Min. order: 39.62

Estimated delivery date - 01/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G2XH
Code
32G2XH
Hose ID
2" in
Hose ID
50.8 mm
Hose ID (DN)
DN51
Outer Diameter
67.3 mm
Maximum operating pressure
103 bar
Maximum operating pressure
10.3 MPa
Maximum operating pressure
1500 psi
Minimum burst pressure
359 bar
Minimum bending radius
630 mm
Material of inner wall
CPE
Material of outer wall
CSM
Quality cover
Standard
Outside wall colour
Blue
Inlay material
Two high tensile steel wire braids
Temperature range
from -40 to 149 °C
EN standard
EN 853-2SN
SAE standard
SAE 100 R2AT
ISO standard
ISO 1436 2SN R2ATS