

€115.91/ meterexcl. VAT
€140.25incl. VAT
Sold per: 0.01Min. order: 0.01
36.934 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2 |
Code | 32G2 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 67.3 mm |
Maximum operating pressure | 80 bar |
Maximum operating pressure | 8 MPa |
Maximum operating pressure | 1175 psi |
Minimum burst pressure | 320 bar |
Minimum bending radius | 315 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 3.35 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
Approval | DNV, LR, BV, ABS |
€157.07/ meterexcl. VAT
€190.05incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 25/11/2026