

€83.24/ meterexcl. VAT
€100.72incl. VAT
Sold per: 0.01Min. order: 0.01
43.505 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 32G1 |
Hose ID | 2" in |
Hose ID | 50.8 mm |
Hose ID (DN) | DN51 |
Outer Diameter | 64 mm |
Maximum operating pressure | 42 bar |
Maximum operating pressure | 4.2 MPa |
Maximum operating pressure | 610 psi |
Minimum burst pressure | 168 bar |
Minimum burst pressure | 16.8 MPa |
Minimum burst pressure | 2453 psi |
Minimum bending radius | 315 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 2.05 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€182.40/ meterexcl. VAT
€220.70incl. VAT
82.5 In stock - Estimated delivery date 05/11/2026