GATES

GATES Hydraulic hose 24M2T-XTFXCT40

  • ERIKS:14607002
  • Manufacturer:5400608154672
Image 1
Save to list

€85.27/ meterexcl. VAT

€103.18incl. VAT

Sold per: 39.62Min. order: 39.62

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
M2T-XTF
Code
24M2T-XTFXCT40
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Hose ID
38.1 mm
Outer Diameter
50.8 mm
Maximum operating pressure
140 bar
Maximum operating pressure
14 MPa
Maximum operating pressure
2000 psi
Minimum burst pressure
560 bar
Minimum bending radius
250 mm
Material of inner wall
NBR
Material of outer wall
NBR/PVC
Quality cover
Gates XtraTuff
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -40 to 100 °C
SAE standard
SAE 100 R16
ISO standard
ISO 11237 R16
Approval
DNV