

€139.01/ meterexcl. VAT
€168.20incl. VAT
Sold per: 39.62Min. order: 39.62
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 24G2XH |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 54.6 mm |
Maximum operating pressure | 124 bar |
Maximum operating pressure | 12.4 MPa |
Maximum operating pressure | 1800 psi |
Minimum burst pressure | 420 bar |
Minimum bending radius | 500 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |