GATES

GATES Hydraulic hose 24G2L

  • ERIKS:14607053
  • Manufacturer:5414465030970
Image 1
Save to list

€127.26/ meterexcl. VAT

€153.98incl. VAT

Sold per: 36.58Min. order: 36.58

Estimated delivery date - 27/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G2L
Code
24G2L
Hose ID
1.1/2" in
Hose ID
38.1 mm
Hose ID (DN)
DN38
Outer Diameter
53.8 mm
Maximum operating pressure
90 bar
Maximum operating pressure
9 MPa
Maximum operating pressure
1300 psi
Minimum burst pressure
360 bar
Minimum bending radius
500 mm
Material of inner wall
NBR
Material of outer wall
CR
Quality cover
Standard
Outside wall colour
Black
Inlay material
Two high tensile steel wire braids
Temperature range
from -57 to 100 °C
EN standard
EN 853-2SN
SAE standard
SAE 100 R2AT
ISO standard
ISO 1436 2SN R2ATS