

€90.87/ meterexcl. VAT
€109.95incl. VAT
Sold per: 0.01Min. order: 0.01
72.04 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2 |
Code | 24G2 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 54.6 mm |
Maximum operating pressure | 90 bar |
Maximum operating pressure | 9 MPa |
Maximum operating pressure | 1275 psi |
Minimum burst pressure | 360 bar |
Minimum burst pressure | 36 MPa |
Minimum burst pressure | 5256 psi |
Minimum bending radius | 250 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 2.63 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |
Approval | DNV, LR, BV, ABS |