GATES

GATES Hydraulic hose 24G1H

  • ERIKS:949949
  • Manufacturer:5412571970111
Image 1
Save to list

€96.20/ meterexcl. VAT

€116.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Type
G1H
Code
24G1H
Hose ID
1.1/2" in
Hose ID
38.1 mm
Hose ID (DN)
DN38
Outer Diameter
49.8 mm
Maximum operating pressure
50 bar
Maximum operating pressure
5 MPa
Maximum operating pressure
725 psi
Minimum burst pressure
200 bar
Minimum bending radius
250 mm
Material of inner wall
NBR
Material of outer wall
CSM
Quality cover
Standard
Outside wall colour
Black
Inlay material
One high tensile steel wire braid
Weight
1.46 kg/m
Temperature range
from -40 to 135 °C
SAE standard
SAE 100 R1