

€58.99/ meterexcl. VAT
€71.38incl. VAT
Sold per: 0.01Min. order: 0.01
10.83 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 24G1 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 49.8 mm |
Maximum operating pressure | 50 bar |
Maximum operating pressure | 5 MPa |
Maximum operating pressure | 725 psi |
Minimum burst pressure | 200 bar |
Minimum burst pressure | 20 MPa |
Minimum burst pressure | 2920 psi |
Minimum bending radius | 250 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 1.45 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€2.35/ meterexcl. VAT
€2.84incl. VAT
112 In stock - Estimated delivery date 05/11/2026€28.65/ meterexcl. VAT
€34.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 05/11/2026