

€237.39/ meterexcl. VAT
€287.24incl. VAT
Sold per: 0.01Min. order: 0.01
65.02 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K-MTF |
Code | 24EFG5K-MTF |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 57.4 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 250 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Six layers of high tensile steel wire |
Weight | 4.82 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV |
€13.92/ meterexcl. VAT
€16.84incl. VAT
Sold per: 0.01Min. order: 0.01
32.9 In stock - Estimated delivery date 05/11/2026€13.26/ meterexcl. VAT
€16.04incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 02/12/2026€151.05/ meterexcl. VAT
€182.77incl. VAT
11.45 In stock - Estimated delivery date 05/11/2026