

€70.33/ meterexcl. VAT
€85.10incl. VAT
Sold per: 39.62Min. order: 39.62
Estimated delivery date - 24/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | M2T-XTF |
Code | 20M2T-XTFXCT40 |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Outer Diameter | 42.4 mm |
Maximum operating pressure | 159 bar |
Maximum operating pressure | 15.9 MPa |
Maximum operating pressure | 2300 psi |
Minimum burst pressure | 636 bar |
Minimum bending radius | 210 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Gates XtraTuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
Approval | DNV |