

€114.61/ meterexcl. VAT
€138.68incl. VAT
Sold per: 39.62Min. order: 39.62
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2XH |
Code | 20G2XH |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 47.2 mm |
Maximum operating pressure | 155 bar |
Maximum operating pressure | 15.5 MPa |
Maximum operating pressure | 2250 psi |
Minimum burst pressure | 620 bar |
Minimum bending radius | 420 mm |
Material of inner wall | CPE |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Blue |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 149 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |