

€104.90/ meterexcl. VAT
€126.93incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 28/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2L |
Code | 20G2LXCT37 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 46.7 mm |
Maximum operating pressure | 125 bar |
Maximum operating pressure | 12.5 MPa |
Maximum operating pressure | 1825 psi |
Minimum burst pressure | 500 bar |
Minimum bending radius | 420 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -57 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |