

€121.28/ meterexcl. VAT
€146.75incl. VAT
Sold per: 0.01Min. order: 0.01
63.16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G2H-MTF |
Code | 20G2H-MTF |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 47.5 mm |
Maximum operating pressure | 125 bar |
Maximum operating pressure | 12.5 MPa |
Maximum operating pressure | 1825 psi |
Minimum burst pressure | 500 bar |
Minimum burst pressure | 50 MPa |
Minimum burst pressure | 7300 psi |
Minimum bending radius | 420 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Temperature range | from -40 to 135 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN R2ATS |