

€72.09/ meterexcl. VAT
€87.23incl. VAT
Sold per: 36.58Min. order: 36.58
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1H |
Code | 20G1H |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 43.4 mm |
Maximum operating pressure | 64 bar |
Maximum operating pressure | 6.4 MPa |
Maximum operating pressure | 925 psi |
Minimum burst pressure | 256 bar |
Minimum bending radius | 210 mm |
Material of inner wall | NBR |
Material of outer wall | CSM |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Temperature range | from -40 to 135 °C |
SAE standard | SAE 100 R1 |