

€50.43/ meterexcl. VAT
€61.02incl. VAT
Sold per: 0.01Min. order: 0.01
57.89 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | G1 |
Code | 20G1 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 43.4 mm |
Maximum operating pressure | 64 bar |
Maximum operating pressure | 6.4 MPa |
Maximum operating pressure | 925 psi |
Minimum burst pressure | 256 bar |
Minimum burst pressure | 25.6 MPa |
Minimum burst pressure | 3738 psi |
Minimum bending radius | 210 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 1.28 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-1SN |
SAE standard | SAE 100 R1AT |
ISO standard | ISO 1436 1SN R1ATS |
Approval | DNV, LR, BV, ABS |
€23.70/ meterexcl. VAT
€28.68incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€87.30/ meterexcl. VAT
€105.63incl. VAT
30 In stock - Estimated delivery date 05/11/2026