

€183.84/ meterexcl. VAT
€222.45incl. VAT
Sold per: 0.01Min. order: 0.01
40.77 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | EFG5K-MTF |
Code | 20EFG5K-MTF |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 50 mm |
Maximum operating pressure | 350 bar |
Maximum operating pressure | 35 MPa |
Maximum operating pressure | 5000 psi |
Minimum burst pressure | 1400 bar |
Minimum burst pressure | 140 MPa |
Minimum burst pressure | 20440 psi |
Minimum bending radius | 210 mm |
Material of inner wall | NBR |
Material of outer wall | CR |
Quality cover | Gates Megatuff |
Outside wall colour | Black |
Inlay material | Six layers of high tensile steel wire |
Weight | 3.99 kg/m |
Temperature range | from -40 to 121 °C |
EN standard | EN 856-R13 |
SAE standard | SAE 100 R13 |
ISO standard | ISO 3862 R13 |
Approval | DNV |
€2.35/ meterexcl. VAT
€2.84incl. VAT
112 In stock - Estimated delivery date 05/11/2026€28.65/ meterexcl. VAT
€34.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 05/11/2026