

€115.87/ meterexcl. VAT
€140.20incl. VAT
Sold per: 60.96Min. order: 60.96
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7 |
Code | 16TH7XCT61 |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 33.5 mm |
Maximum operating pressure | 70 bar |
Maximum operating pressure | 7 MPa |
Maximum operating pressure | 1000 psi |
Minimum burst pressure | 280 bar |
Minimum bending radius | 250 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane, pinpricked |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
EN standard | EN 855-R7 |
SAE standard | SAE 100 R7 |
ISO standard | ISO 3947 R7 |