

€130.59/ meterexcl. VAT
€158.01incl. VAT
Sold per: 60.96Min. order: 60.96
Estimated delivery date - 27/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | TH7NC |
Code | 16TH7NCXCT61 |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Outer Diameter | 33.5 mm |
Maximum operating pressure | 70 bar |
Maximum operating pressure | 7 MPa |
Maximum operating pressure | 1000 psi |
Minimum burst pressure | 280 bar |
Minimum bending radius | 165 mm |
Material of inner wall | Polyester |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Orange |
Inlay material | Braided textile reinforcements |
Temperature range | from -54 to 93 °C |
SAE standard | SAE 100 R7 |