

€45.08/ meterexcl. VAT
€54.55incl. VAT
Sold per: 0.01Min. order: 0.01
211.36 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Type | MXT |
Code | 16MXTXBALE |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 35.1 mm |
Maximum operating pressure | 165 bar |
Maximum operating pressure | 16.5 MPa |
Maximum operating pressure | 2400 psi |
Minimum burst pressure | 660 bar |
Minimum burst pressure | 66 MPa |
Minimum burst pressure | 9636 psi |
Minimum bending radius | 150 mm |
Material of inner wall | NBR |
Material of outer wall | NBR/PVC |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | High tensile steel wire braid |
Weight | 1 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237 R16 |
€18.85/ meterexcl. VAT
€22.81incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 05/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 05/11/2026